Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, F
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.51
Each
Features:With 3/4 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:7, Material:Steel, Size:2.125 X 1.875 X 4IN, Cubic Capacity:13ci
$1,357.18
Per 100
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21ci
$522.09
Features:With 1, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,453.08
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.25IN, Outside Diameter:1.6875IN, Length:3.25IN, Material:Steel
$650.92
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.5IN, Outside Diameter:1.9375IN, Length:3.75IN, Material:Steel
$951.64
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2IN, Outside Diameter:2.375IN, Length:4IN, Material:Steel
$1,263.26
Octogon Box, Size: 4", 2-1/8 Deep, Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Capacity: 21.5 Cubic Inches, JB Bracket Set Back 1", Gauging Notches Set Back 1-3/8" and 1-1/2"'
$3,927.45
Octagon Box, 15.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 1/2 In;21/32 In Knockout Size, 1 - Gangs, 7 - Knockouts, 25 CT Package Quantity, Octagon Shape, 33.57 KG/100;74 LB/100 Weight, 1-1/2 In Width
$2,928.61
9
Popularity
Default