Add More Items
View All Quick Selects
Below you can add an image for 'Arlington Industries' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$26.04
Per 100
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.049 LB/Ea
$168.27
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout Size, Push-In Connection, Insulated, 0.01 LB/Ea
$51.23
Zinc Die-Cast, 1/2 Knockout, Screw In Connector For Aluminum and Steel Cable. Snaps Into Lockout With Spring Steel Clip.
Nacogdoches Availability: Out Of Stock
$180.78
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 1.056 In Width, 0.004 LB/Ea
$21.08
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
$243.28
Non-Metallic Cable Connector, 1 In Trade Size, Plastic, Black, 1.648 In Length, 1.648 In Diameter, 1 In Knockout Size, Push-In, 0.014 LB/Ea
$57.86
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
$38.75
Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1.032 In Length, 1/2 In Knockout Size, Non-Insulated, 0.04 LB/Ea
$221.71
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.109 LB/Ea
$405.94
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
$218.94
Ceiling Plate Combo, 3-1/2 In;4 In Trade Size, Round, White, (2) #32 to 8 Awg Cable Size, 5.390 In Width, 5.390 In Height, 0.160 LB/Ea
$293.32
Snap-In Bushing, 1/2 In Trade Size, Black, 0.505 In Length, 1.140 In Width, 1.140 In Height, 0.004 LB/Ea
$21.16
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With An External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Provided With Insulated Throat.
$420.94
Non Metallic Liquid Tight Straight Connector, 1/2 In Trade Size, Plastic, Gray, 2.376 In Length, 1.420 In Diameter, Threaded X Push In Connection, 1/2 In Knockout Size, Push-On, 0.076 LB/Ea
$183.36
Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.41 In Length, 1 In Diameter, Insulated, Snap-In Connection, 0.064 LB/Ea
$179.94
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 In Length, 1.244 In Diameter, Insulated, Snap-In Connection, 0.061 LB/Ea
$132.33
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 LB/Ea
$193.84
Fan Box, Plastic, Black, 4.236 In Overall Width, 4.250 In Overall Height, 0.250 LB/Ea
$695.91
20
Popularity
Default