Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Stainless Steel' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Robroy Stainless Conduit Hangers Are Designed to Be Used With Threaded Rod, Beam Clamps, Etc. to Suspend Rigid Conduit From I-Beams, Flanges, Etc. All Conduit Hangers Come With A 316 Stainless Steel Bolt and Nut.
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$5.30
Each
$583.53
Per 100
$843.69
$646.62
Robroy Stainless Rigid Conduit Is Designed to Provide Protection For Wiring and Cable In Electrical Systems and Withstand Harsh Corrosive Environments. Conduit Is Available In 304 or 316 and Polished to A Bright Finish Allowing For A Surface That Requires Minimal Cleaning and Meets Sanitary Requirements. Each 10' Length Of Conduit Is Threaded At Both Ends and Supplied With One Coupling.
$8,219.73
Per 100 Feet
$10,538.05
Robroy Stainless Hubs Are Designed to Connect Threaded Stainless Steel Conduit to A Threadless Opening In A Box or and Enclosure. Robroy Stainless Hubs Are 316 Stainless Steel and Are Available With or Without A Ground Nut. Robroy Stainless Hubs Have A Nitrile Gasket.
$219.48
$257.46
Robroy Stainless Conduit Bodies Are Designed to Withstand Harsh Corrosive Environments. Conduit Bodies Are 316 Stainless Steel and Are Used to Change The Direction Of Conduit and Make Wiring Pulls and Connections. Traditional Conduit Bodies Come With A Stamped Stainless Cover and Nitrile or Neoprene Gasket.
$387.00
$413.47
$518.03
Robroy Stainless Nipples Are Designed to Withstand Harsh Corrosive Environments. Nipples Are Available In 304 or 316 and Are Used to Extend Conduit Systems and Can Be Connected to Boxes, Enclosures, Fittings, and Other Lengths Of Conduit.
$1,751.87
$2,843.57
$4,595.48
$5,522.13
Robroy Stainless Rigid Strut Straps Are Designed to Be Used With Strut In Order to Secure A Conduit Run. Robroy Stainless Rigid Strut Straps Are Available In 316 Stainless Steel.
$23.62
$28.03
Robroy Stainless Right Angle Clamps Are Designed to Help Secure Strut to A Beam, Flange, Etc.
$3,306.16
$3,371.24
$3,785.79
20
Popularity
Default