0T30FT3 - 3P 30A NF Door Mount Switch

Abb

  • $362.19 (Each)
  • $362.19 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T30FT3
Manufacturer
Abb
Manufacturer's Part Number
OT30FT3
Description
3P 30A NF Door Mount Switch
3 Pole, 30 Amps Rated At 600 Vac, Ul 98, Door Mounted Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
804325415521 / 6417019392042 / 00804325415521
Weight per unit
0.965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.19 (Each)
Resources
Attachments
 
 
0T30FT3 - Specification Sheet
Images
 
 
0T30FT3 - Small Image
 
0T30FT3 - Large Image
Other Links
 
 
0T30FT3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
Long Description
3 pole, 30 amps rated at 600 VAC, UL 98, door mounted open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Product Type
Sectionneur Non-Fusible 30a
Description
3P 30A NF DOOR MOUNT SWITCH
extra long description
ABB OT30FT3 3P 30A UL98 NF DOOR MOU
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OT30FT3
GTIN
00804325415521
UPC
804325415521
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Circuit Breaker Enclosure
Packaging
Weight per each
0.965
Carton
1
Uses, Certifications, and Standards
standard
CE
Application
Suitable for use as motor disconnects or industrial control panel disconnects on service entrance equipment, panelboards, switchboards, industrial control equipment, motor control centers, etc.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat