0T40F3 - N-F 3P 40A Din Rail/PNL MNT Disc SWTCH

Abb

  • $182.83 (Each)
  • $182.83 (Each)

  • $1,828.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T40F3
Manufacturer
Abb
Manufacturer's Part Number
OT40F3C
Description
N-F 3P 40A Din Rail/PNL MNT Disc SWTCH
3 Pole, 40 Amps Rated At 600 Vac, Ul 508, Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
804325415538 / 6417019390451 / 00804325415538
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.83 (Each)
Standard Packaging
$1,828.30 (Per 10)
Resources
Attachments
 
 
0T40F3 - Specification Sheet
Images
 
 
0T40F3 - Small Image
 
0T40F3 - Large Image
Other Links
 
 
0T40F3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
40 W
Poles
3 kW
Descriptions
Product Type
Disconnect Switch, 3-P, 40A/600V,
extra long description
ABB OT40F3 DISCONNECT SWITCH, 3-P,
Long Description
3 pole, 40 amps rated at 600 VAC, UL 508, open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Description
N-F 3P 40A DIN RAIL/PNL MNT DISC SWTCH
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OT40F3C
GTIN
00804325415538
UPC
804325415538
Taxonomies, Classifications, and Categories
Type
Circuit Breaker Enclosure
Category Description
DISCONNECTS
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
standard
UL 508, RoHs, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat