29006107 - Grey Din Rail Term Block 25A #24-#10awg

Abb

  • $0.94 (Each)
  • $0.94 (Each)

  • $47.00 (Per 50)

  • $705.00 (Per 750)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29006107
Manufacturer
Abb
Manufacturer's Part Number
029006107
Description
Grey Din Rail Term Block 25A #24-#10awg
Gray Feed Through Terminal Block With 6 MM Spacing, 25 Amp Rated Ul Current and Spring Clamp Connection
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
662019970134 / 00662019970134
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$47.00 (Per 50)
Standard Packaging
$705.00 (Per 750)
Resources
Images
 
 
29006107 - Small Image
 
29006107 - Large Image
Attachments
 
 
29006107 - Specification Sheet
Other Links
 
 
29006107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Size
62.5x6x38mm
Descriptions
Product Type
D4/6.2L
Description
GREY DIN RAIL TERM BLOCK 25A #24-#10AWG
extra long description
ABB 029006107 D4/6.2L
Long Description
Gray feed through terminal block with 6 mm spacing, 25 amp rated UL current and spring clamp connection
Special Features
Top entry wire connection
Additional Information
Spacing
6mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
029006107
GTIN
00662019970134
UPC
662019970134
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal blocks
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
50
Package
750
Uses, Certifications, and Standards
Mounting
DIN 3
Application
For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat