AF116301114 - 104A 250-500V, 3P Contactor

Abb

  • $1326.97 (Each)
  • $1,326.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF116301114
Manufacturer
Abb
Manufacturer's Part Number
AF116-30-11-14
Description
104A 250-500V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 690 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
888614230187 / 00888614230187
Weight per unit
3.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,326.97 (Each)
Resources
Images
 
 
AF116301114 - Small Image
 
AF116301114 - Large Image
Attachments
 
 
AF116301114 - Specification Sheet
Other Links
 
 
AF116301114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
90x150x126mm
Descriptions
Product Type
CTR, 3P, 104A, 250-500VAC/DC, 1/1
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Description
104A 250-500V, 3P CONTACTOR
extra long description
ABB AF116-30-11-14 CTR,3P,104A,250-
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF116-30-11-14
GTIN
00888614230187
UPC
888614230187
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
3.97
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CCC, CE, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat