AF190301113 - 156A, 100-250V, 3P Contactor

Abb

  • $2385.07 (Each)
  • $2,385.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF190301113
Manufacturer
Abb
Manufacturer's Part Number
AF190-30-11-13
Description
156A, 100-250V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152670 / 3205004804341 / 00888614152670
Weight per unit
7.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,385.07 (Each)
Resources
Images
 
 
AF190301113 - Small Image
 
AF190301113 - Large Image
Attachments
 
 
AF190301113 - Specification Sheet
Other Links
 
 
AF190301113 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
105x196x152mm
Descriptions
Product Type
CTR, 3P, 156A, 100-250VAC/DC, 1/1
Description
156A, 100-250V, 3P CONTACTOR
extra long description
ABB AF190-30-11-13 CTR,3P,156A,100-
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF190-30-11-13
GTIN
00888614152670
UPC
888614152670
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
7.15
Carton
1
Uses, Certifications, and Standards
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
Operating Temperature
-25 to +50 Degrees C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat