AF205301114 - CTR, 3P, 192A, 250-500VAC/DC

Abb

  • $2561.82 (Each)
  • $2,561.82 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF205301114
Manufacturer
Abb
Manufacturer's Part Number
AF205-30-11-14
Description
CTR, 3P, 192A, 250-500VAC/DC
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/IEC Style
UNSPSC
39121529 - Contactors
UPC/GTIN
888614177338 / 00888614177338
Weight per unit
7120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,561.82 (Each)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
2
Resources
Images
 
 
AF205301114 - Small Image
 
AF205301114 - Large Image
Attachments
 
 
AF205301114 - Specification Sheet
Other Links
 
 
AF205301114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
105x196x152mm
Descriptions
extra long description
ABB AF205-30-11-14 CTR,3P,192A,250-
Product Type
CTR, 3P, 192A, 250-500VAC/DC, 1/1
Description
CTR,3P,192A,250-500VAC/DC
Special Features
Terminal type: Screw terminals
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF205-30-11-14
GTIN
00888614177338
UPC
888614177338
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/IEC STYLE
Type
Contactors
Packaging
Weight per each
7120
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat