B7400080 - 3P Mini Contactor, 220-240V

Abb

  • $156.85 (Each)
  • $156.85 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B7400080
Manufacturer
Abb
Manufacturer's Part Number
B7-40-00-80
Description
3P Mini Contactor, 220-240V
The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
804325395182 / 00804325395182
Weight per unit
4012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.85 (Each)
Resources
Images
 
 
B7400080 - Small Image
 
B7400080 - Large Image
Other Links
 
 
B7400080 - Other
Attachments
 
 
B7400080 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3P Mini Contr, 220-240V Coil
extra long description
ABB B7-40-00-80 3P MINI CONTR,220-2
Description
3P MINI CONTACTOR, 220-240V
Long Description
The B7-40-00 mini contactor is a compact 4 pole contactor with screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Further features are the silent coil, a switch position indication and the integrated possibility for rail or wa
Manufacturer Information
Manufacturers Part Number
B7-40-00-80
Brand
ABB
GTIN
00804325395182
UPC
804325395182
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
4012
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat