CAL511 - Side Mount Aux Block, 1NO-1NC

Abb

  • $102.12 (Each)
  • $102.12 (Each)

  • $204.24 (Per 2)

  • $12,254.40 (Per 120)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CAL511
Manufacturer
Abb
Manufacturer's Part Number
CAL5-11
Description
Side Mount Aux Block, 1NO-1NC
Side Mounted 1 No and 1 NC Auxiliary Contact Block
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019881270 / 3471522121073 / 00662019881270
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.12 (Each)
Carton
$204.24 (Per 2)
Standard Packaging
$12,254.40 (Per 120)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
8
Resources
Images
 
 
CAL511 - Small Image
 
CAL511 - Large Image
Attachments
 
 
CAL511 - Specification Sheet
Other Links
 
 
CAL511 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
12x74x62mm
Descriptions
Product Type
Aux BLK 1N0-1NC For A9-A75
Description
SIDE MOUNT AUX BLOCK, 1NO-1NC
extra long description
ABB CAL5-11 AUX BLK 1N0-1NC FOR A9-
Long Description
Side mounted 1 NO and 1 NC auxiliary contact block
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
CAL5-11
Brand
ABB
GTIN
00662019881270
UPC
662019881270
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Contactors
Packaging
Weight per each
0.08
Carton
2
Package
120
Uses, Certifications, and Standards
Application
For use with A9 - A75 lighting contactors
standard
RoHs, CSA, cUL, CE, GOST, RINA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat