TF6540 - Therm O/L Relay 30-40a

Abb

  • $365.99 (Each)
  • $365.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TF6540
Manufacturer
Abb
Manufacturer's Part Number
TF65-40
Description
Therm O/L Relay 30-40a
The TF65-33 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
888614001480 / 00888614001480
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.99 (Each)
Resources
Images
 
 
TF6540 - Small Image
 
TF6540 - Large Image
Other Links
 
 
TF6540 - Other
Descriptions
Product Type
Tol, AF40-65, Class-10, 30-40a
Description
THERM O/L RELAY 30-40A
extra long description
ABB TF65-40 TOL,AF40-65,CLASS-10,30
Long Description
The TF65-33 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 10. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop function and a trip indication. The overload relays are connected directly to the block contactors. single mounting kits are
Manufacturer Information
Manufacturers Part Number
TF65-40
Brand
ABB
GTIN
00888614001480
UPC
888614001480
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
1.02
Carton
1
You must have an account to view stock levels

* All prices subject to change.