AH14126 - 14"X12"X6" Poly Enc.

Robroy/Attabox

  • $233.58 (Each)
  • $233.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH14126
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
AH14126
Description
14"X12"X6" Poly Enc.
14 X 12 X 6 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
191564100340 / 00191564100340
Weight per unit
7.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.58 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14"X12"X6" POLY ENC.
Product Type
Enclosure
extra long description
POLYCARBONATE (BOX/COVER), NEOPRENE (GASKET), 304 STAINLESS STEEL (COVER SCREW) MATERIAL; OPAQUE (COVER) FINISH; 14.68 INCH; 15.4 INCH; 7.86 INCH; UL (CANADA AND US), UL 50/50E/508A, CE APPROVAL; FLUSH MOUNTING; NEMA 1/3R/4/4X/6P/12, IP66/68 ENCLOSURE; HINGE, LATCHED, PADLOCKABLE COVER TYPE; OUTDOOR SERVICE TYPE; BP1412 BACK PANEL; HEARTLAND[TM] SERIES BRAND; ROHS/REACH COMPLIANT; TEMPERATURE RATING -20 TO 240 DEG F; FLAMMABILITY RATING UL 94-5VA; APPLICABLE STANDARD IEC 60529; AH MODEL
Long Description
14 X 12 X 6 OPAQUE COVER POLYCARBONATE ENCLOSURE HINGED LATCHED PADLOCKABLE
Manufacturer Information
Manufacturers Part Number
AH14126
Brand
Robroy/Attabox
GTIN
00191564100340
UPC
191564100340
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Packaging
Weight per each
7.99
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat