AH181610 - 18 X 16 X 10 Enclosure

Robroy/Attabox

  • $327.41 (Each)
  • $327.41 (Each)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH181610
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
AH181610
Description
18 X 16 X 10 Enclosure
18 X 16 X 10 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Miscellaneous Material
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
191564100548 / 00191564100548
Weight per unit
11.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.41 (Each)
Stock Availability
West Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
9
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
18 X 16 X 10 ENCLOSURE
Extra Long Description
POLYCARBONATE (BOX/COVER), NEOPRENE (GASKET), 304 STAINLESS STEEL (COVER SCREW) MATERIAL; OPAQUE (COVER) FINISH; 18.68 INCH; 19.41 INCH; 11.9 INCH; UL (CANADA AND US), UL 50/50E/508A, CE APPROVAL; FLUSH MOUNTING; NEMA 1/3R/4/4X/6P/12, IP66/68 ENCLOSURE; HINGE, LATCHED, PADLOCKABLE COVER TYPE; OUTDOOR SERVICE TYPE; BP1816 BACK PANEL; HEARTLAND[TM] SERIES BRAND; ROHS/REACH COMPLIANT; TEMPERATURE RATING -20 TO 240 DEG F; FLAMMABILITY RATING UL 94-5VA; APPLICABLE STANDARD IEC 60529; AH MODEL
Long Description
18 X 16 X 10 OPAQUE COVER POLYCARBONATE ENCLOSURE HINGED LATCHED PADLOCKABLE
Product Type
Enclosure
Manufacturer Information
Brand
Robroy/Attabox
Manufacturers Part Number
AH181610
GTIN
00191564100548
UPC
191564100548
Packaging
Weight per each
11.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat