PL112601 - Secondary Fuse Kit

Acme Electric

  • $8.78 (Each)
  • $8.78 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PL112601
Manufacturer
Acme Electric
Manufacturer's Part Number
PL112601
Description
Secondary Fuse Kit
Secondary Fuse Kit, For Use With 1500 Va Industrial Control TFMRS
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121627 - Power fuse
UPC/GTIN
047503370056 / 00047503370056
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Stock Availability
Ft. Worth
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
PL112601 - Small Image
 
PL112601 - Large Image
Attachments
 
 
PL112601 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Sec Fuse Kit W/Arm
extra long description
ACME PL112601 SEC FUSEE 04750308649
Description
SECONDARY FUSE KIT
Long Description
Secondary Fuse Kit, For Use With 1500 VA Industrial Control TFMRs
Special Features
Use dual-element slow-blowing fuses 1-pole 13/32 X 1-1/2 IN such as Bussmann MFG, Fusetron type FNM, Littelfuse or Shawmut (not supplied with fuse kits)
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
PL112601
GTIN
00047503370056
UPC
047503370056
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Secondary Fuse Kit
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Protective Device for use with 1500 VA Industrial Control Transformers
standard
UL 508, NEC Article 450
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat