XCE181808N4 - Control Encl

Adalet-PLM

  • $4453.46 (Each)
  • $4,453.46 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XCE181808N4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XCE 181808 N4
Description
Control Encl
Explosionproof Control Enclosure 18"W X 18"H X 8"D / Nema 4/7/9
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
781063167984 / 00781063167984
Weight per unit
209 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,453.46 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
XCE181808N4 - Large Image
Attachments
 
 
XCE181808N4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
BOLTED
Material
Copper Free Aluminum
Dimensions and Weight
Depth
12-1/2 INCH
Depth in inch
12.5
Height
22-7/8 INCH
Width
22-7/8 INCH
Height in inch
22.875
Width in inch
22.875
Descriptions
Product Type
Metallic Enclosure
Description
CONTROL ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; NATURAL ALUMINUM FINISH; 22-7/8 INCH; 22-7/8 INCH; 12-1/2 INCH; UL 50/1203, CSA C22.2 APPROVAL; CLASS I DIV 1 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS III, NEMA 4/4X/7/9, IP66 ENCLOSURE; LID LIFTER COVER TYPE; INCLUDES NEMA 4 WATERTIGHT NITRILE GASKET, PREMIUM/HIGH STRENGTH STEEL COVER BOLTS (ZINC PLATED AND COATED), INTERNAL/EXTERNAL GROUNDING SCREW, REMOVABLE LIFTING EYE BOLT (18X24 AND LARGER), CAST-ON MOUNTING LUGS/FEET; APPLICATION HAZARDOUS LOCATION
Long Description
METALLIC ENCLOSURE, COPPER FREE ALUMINUM MATERIAL; 22-7/8 INCH; 22.875 WIDTH IN INCH; 22-7/8 INCH; 22.875 HEIGHT IN INCH; 12-1/2 INCH; 12.5 DEPTH IN INCH; UL 1203, CSA C22.2 APPROVAL; LUG MOUNTING
Additional Information
WITH NEOPRENE O-RING
Commodity Description
Nema Type 9 Metallic Enclosures, Boxes, Cabinets
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XCE 181808 N4
Model
XCE
GTIN
00781063167984
UPC
781063167984
Packaging
Weight per each
209
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III, NEMA 4/7B/7C/7D/9E/9F/9G
Mounting
LUG
Approval
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat