XMSBN4WUNIVERSAL - XMSB N4 W/ Universal Reset & Pan

Adalet-PLM

  • $1667.00 (Each)
  • $1,667.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XMSBN4WUNIVERSAL
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XMSB N4
Description
XMSB N4 W/ Universal Reset & Pan
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 0 & 1 / Enclosure Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
781063179994 / 00781063179994
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,667.00 (Each)
Resources
Images
 
 
XMSBN4WUNIVERSAL - Small Image
 
XMSBN4WUNIVERSAL - Large Image
Attachments
 
 
XMSBN4WUNIVERSAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Description
XMSB N4 W/ UNIVERSAL RESET & PAN
Product Type
Nema Starter Enclosure
extra long description
CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 1 CONTROL DEVICE SIZE
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 1 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 1
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XMSB N4
GTIN
00781063179994
UPC
781063179994
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G
Used On
FULL VOLTAGE NON REVERSING STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat