71A6572001 - 1000W MH Multi Tap Bal

Advance

  • $472.24 (Each)
  • $472.24 (Each)
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
71A6572001
Manufacturer
Advance
Manufacturer's Part Number
191908
Description
1000W MH Multi Tap Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087657218 / 00781087657218
Weight per unit
21.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$472.24 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
71A6572001 - Large Image
 
71A6572001 - Large Image
Attachments
 
 
71A6572001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Distribution Centers

Location Stock Available
Longview
1 View Store
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat