71A7971001D - 70W HPS Multi-Tap Bal

Advance

  • $123.90 (Each)
  • $123.90 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
71A7971001D
Manufacturer
Advance
Manufacturer's Part Number
176081
Description
70W HPS Multi-Tap Bal
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.9 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 2.527 KG
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087797112 / 00781087797112
Weight per unit
5.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.90 (Each)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
3
Resources
Specifications Sheets
 
 
71A7971001D - Specification Sheet
Images
 
 
71A7971001D - Large Image
 
71A7971001D - Large Image
Attachments
 
 
71A7971001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Magnetic HID
Current Rating
1.46 A;0.86 A;0.73 A;0.64 A
Lamp Type
HPS
Number Of Lamps
1
Voltage Rating
120/208/240/277 V ac
Wattage
70
Dimensions and Weight
Height
2.8 in
Length
3.9 in
Width
1.1
Descriptions
Description
70W HPS MULTI-TAP BAL
Extra Long Description
ADV 176081 HPS BAL 70W S62 QUAD KIT
Features
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Long Description
Magnetic HID Kit, Magnetic HID Ballast, Pulse, 70 W, 120/208/240/277 V ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 in Length, 2.9 in Width, 2.8 in Height, 1 Ballast Factor, 0.90 Power Factor, 60 Hz, +90 °C (Capacitor) Operating Temperature, 2.527 kg
Product Type
Magnetic HID Kit
Short Description
Magnetic HID Kit, Pulse, 70 W, MH Quad Ballast
Special Features
M47 ANSI
Additional Information
ANSI Code
S62
Ballast Factor
1
Dimmable
No
For Bulb Type
HPS
Made In USA
yes
Maximum Operating Temperature
+90 °C (Capacitor)
Package Quantity
1 PK
Power Factor
0.90
Power Rating
70
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Start Type
Pulse
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
176081
GTIN
00781087797112
UPC
781087797112
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight
2.527 kg
Weight per each
5.82
Carton
1
Uses, Certifications, and Standards
Application
Lighting Luminaire Component
Frequency Rating
60 Hz
Standard
ULR;CSA certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
2 View Store
Lawton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat