71A8142001D - 1-150W 480 HP Bal

Advance

  • $232.36 (Each)
  • $232.36 (Each)
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
71A8142001D
Manufacturer
Advance
Manufacturer's Part Number
193383
Description
1-150W 480 HP Bal
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Hid Ballast Kits Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087814215 / 00781087814215
Weight per unit
9.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.36 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
7
Resources
Images
 
 
71A8142001D - Large Image
 
71A8142001D - Large Image
Attachments
 
 
71A8142001D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Distribution Centers

Location Stock Available
Bossier City
2 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat