ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal

Advance

  • $76.94 (Each)
  • $76.94 (Each)

  • $769.40 (Per 10)
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
ICN2S5490CT35I
Manufacturer
Advance
Manufacturer's Part Number
501627
Description
(2) F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131824 / 00781087131824
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.94 (Each)
Standard Packaging
$769.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
283
Resources
Specifications Sheets
 
 
ICN2S5490CT35I - Specification Sheet
Attachments
 
 
ICN2S5490CT35I - Specification Sheet
Images
 
 
ICN2S5490CT35I - Large Image
 
ICN2S5490CT35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat