ICN2S54T35I - 120-277V Elec Flu Bal

Advance

  • $51.04 (Each)
  • $51.04 (Each)

  • $510.40 (Per 10)
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
ICN2S54T35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S54T35I
Description
120-277V Elec Flu Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 0.98 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, -20 °F Starting Temperature, 441 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131787 / 00781087131787
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.04 (Each)
Standard Packaging
$510.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
17
Resources
Specifications Sheets
 
 
ICN2S54T35I - Specification Sheet
Attachments
 
 
ICN2S54T35I - Specification Sheet
Images
 
 
ICN2S54T35I - Large Image
 
ICN2S54T35I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Distribution Centers

Location Stock Available
West Wichita
11 View Store

A-L

Location Stock Available
Fort Smith
1 View Store

* All prices subject to change.

Begin Live Chat