ICN2S86SC35I - F96T8 2 Lamp Ho Bal

Advance

  • $107.73 (Each)
  • $107.73 (Each)

  • $1,077.30 (Per 10)
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
ICN2S86SC35I
Manufacturer
Advance
Manufacturer's Part Number
ICN2S86SC35I
Description
F96T8 2 Lamp Ho Bal
Fluorescent Ballast, Programmed, 86 W, 277 V Ac, 1.52 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 1 Ballast Factor, 0.99 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.577 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087138458 / 00781087138458
Weight per unit
1.323 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.73 (Each)
Standard Packaging
$1,077.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
28
Resources
Specifications Sheets
 
 
ICN2S86SC35I - Specification Sheet
Attachments
 
 
ICN2S86SC35I - Specification Sheet
Images
 
 
ICN2S86SC35I - Large Image
 
ICN2S86SC35I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

A-L

Location Stock Available
Katy
1 View Store

M-Z

Location Stock Available
Pearsall
8 View Store
Terrell
2 View Store
These alternate items can be purchased instead of ICN2S86SC35I.
Jump To:

Similar Items

Similar items are close alternatives to ICN2S86SC35I, though they may not be 100% alike.

Ballast, Lamp Type: T8, Ballast Type: Electronic Fluorescent, Voltage: 120-277, ...
  • MFR Part #: ICN2S8635I
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ICN2S8635I - Advance By Signify

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat