ICN2TTP40SC35I - (2)40W Elec Bal

Advance

  • $70.32 (Each)
  • $70.32 (Each)

  • $703.20 (Per 10)
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
ICN2TTP40SC35I
Manufacturer
Advance
Manufacturer's Part Number
502708
Description
(2)40W Elec Bal
Ballast, Programmed, 40 W, 277 V Ac, 0.57 A, FT40W/2G11 Shape, Non Dimmable, 2 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 531 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087065341 / 00781087065341
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.32 (Each)
Standard Packaging
$703.20 (Per 10)
Resources
Images
 
 
ICN2TTP40SC35I - Large Image
 
ICN2TTP40SC35I - Large Image
Specifications Sheets
 
 
ICN2TTP40SC35I - Specification Sheet
Attachments
 
 
ICN2TTP40SC35I - Specification Sheet
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
277 V ac
Current Rating
0.57 A
Shape
FT40W/2G11
Wattage
40
Lamp Type
CFL
Number of Lamps
2
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
9.5 in
Width
1.7 in
Height
1.18 in
Descriptions
Product Type
Ballast
Long Description
Ballast, Programmed, 40 W, 277 V ac, 0.57 A, FT40W/2G11 Shape, Non Dimmable, 2 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 531 g/EA
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Short Description
Ballast, 40 W, 277 VAC, Metal, 3 Lamps
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Description
(2)40W ELEC BAL
extra long description
ADV 502708 ELE BALLAST (2) 40W CFL
Additional Information
For Bulb Type
CFL
start type
Programmed Start
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Power Factor
0.98
total harmonic distortion
10 %
Warranty
5 yr
package quantity
1 CT;10 PK
Made in USA
yes
Ballast Factor
0.88
Wire Type
SOLID
Manufacturer Information
Manufacturers Part Number
502708
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087065341
UPC
781087065341
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
531 g/EA
Weight per each
1.2
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat