ICN3TTP40SC35I - (3) 40W CFL (4-Pin) 120-277V Elec Bal

Advance

  • $59.43 (Each)
  • $59.43 (Each)

  • $594.30 (Per 10)

In-Stock: 35 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ICN3TTP40SC35I
Manufacturer
Advance
Manufacturer's Part Number
518829
Description
(3) 40W CFL (4-Pin) 120-277V Elec Bal
Ballast, Programmed, 40 W, 277 V Ac, 0.83 A, FT40W/2G11 Shape, Non Dimmable, 3 Lamps, 9.5 In Length, 1.7 In Width, 1.18 In Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.568 KG/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Compact Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087065099 / 00781087065099
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.43 (Each)
Standard Packaging
$594.30 (Per 10)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
35
Resources
Specifications Sheets
 
 
ICN3TTP40SC35I - Specification Sheet
Images
 
 
ICN3TTP40SC35I - Large Image
 
ICN3TTP40SC35I - Large Image
Attachments
 
 
ICN3TTP40SC35I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.83 A
Lamp Type
CFL
Number Of Lamps
3
Shape
FT40W/2G11
Voltage Rating
277 V ac
Wattage
40
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1.18 in
Length
9.5 in
Width
1.7 in
Descriptions
Description
(3) 40W CFL (4-PIN) 120-277V ELEC BAL
Extra Long Description
ADV 518829 ELE BALLAST (3) 40W CFL
Features
Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.
Long Description
Ballast, Programmed, 40 W, 277 V ac, 0.83 A, FT40W/2G11 Shape, Non Dimmable, 3 Lamps, 9.5 in Length, 1.7 in Width, 1.18 in Height, 0.88 Ballast Factor, 0.98 Power Factor, 50 to 60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 5 yr Warranty, 0.568 kg/EA
Product Type
Ballast
Short Description
Ballast, 40 W, 277 VAC, Metal, 3 Lamps
Special Features
Energy Efficient Design;Compact and Lightweighthousing
Additional Information
Ballast Factor
0.88
For Bulb Type
CFL
Made In USA
yes
Package Quantity
1 CT;10 PK
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant;CEC
Start Type
Programmed Start
Total Harmonic Distortion
10 %
Warranty
5 yr
Wire Type
SOLID
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
518829
Sub Brand
Centium
GTIN
00781087065099
UPC
781087065099
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Electronic Fluorescent
Packaging
Weight
0.568 kg/EA
Weight per each
1.28
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Standard
CSA certificate;UL certificate;CEC Listing;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
10 View Store
West Wichita
21 View Store

A-L

Location Stock Available
Athens
1 View Store
Lafayette
2 View Store

M-Z

Location Stock Available
NE Wichita
1 View Store

* All prices subject to change.

Begin Live Chat