ICN4S5490C2LSG - F54T5HO 120-277V W/Leads

Advance

  • $106.07 (Each)
  • $106.07 (Each)

  • $636.42 (Per 6)
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
ICN4S5490C2LSG
Manufacturer
Advance
Manufacturer's Part Number
209361
Description
F54T5HO 120-277V W/Leads
The Right Fit For Your High-Output Applications;Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures;No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087047866 / 00781087047866
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.07 (Each)
Standard Packaging
$636.42 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
234
Resources
Images
 
 
ICN4S5490C2LSG - Small Image
 
ICN4S5490C2LSG - Large Image
Attachments
 
 
ICN4S5490C2LSG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ICN4S5490C2LSG.
Jump To:

Similar Items

Similar items are close alternatives to ICN4S5490C2LSG, though they may not be 100% alike.

Key Kteb-454HO-Uv-PS-DP 4X F54T5HO,
  • MFR Part #: KTEB-454HO-UV-PS-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($814.30) ·
KTEB454H0UVPS - Keystone Technologies

Check local availability

Total Availability: In Stock

Book Price

$81.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat