ISB084846EI - (4-6) T12HO 8-48FT 120-277V Elec Sign Bal

Advance

  • $188.87 (Each)
  • $188.87 (Each)

In-Stock: 41 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISB084846EI
Manufacturer
Advance
Manufacturer's Part Number
503748
Description
(4-6) T12HO 8-48FT 120-277V Elec Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 4 to 6 Lamps, 8 - 48 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.60 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 6.337 KG/Ea
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135792 / 00781087135792
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.87 (Each)
Stock Availability
Gainesville
0 (Find nearest stock)
DFW RDC
1
All Stores
41
Resources
Specifications Sheets
 
 
ISB084846EI - Specification Sheet
Attachments
 
 
ISB084846EI - Specification Sheet
Images
 
 
ISB084846EI - Large Image
 
ISB084846EI - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Type
T12/HO
Number Of Lamps
4 to 6
Voltage Rating
120 to 277 v
Wattage
110 W
Dimensions and Weight
Height
2.63 in
Length
14.31 in
Width
3.19 in
Descriptions
Description
(4-6) T12HO 8-48FT 120-277V ELEC SIGN BAL
Extra Long Description
ADV 503748 ELE SIGN BAL (4-6) T12HO
Features
Philips Advance signPR line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, n
Long Description
Electronic Sign Ballast, T12/HO Lamp, 4 to 6 Lamps, 8 - 48 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.60 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 6.337 kg/EA
Product Type
Electronic Sign Ballast
Short Description
Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages
Additional Information
Ballast Factor
0.60
Number Of Footages
8 - 48
Output
FIXED
Package Quantity
1 PK
Power Factor
0.98
Standards Met
FCC;CSA Certified;UL Listed;RoHS Compliant
Start Type
Instant Start
Total Harmonic Distortion
10 %
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
503748
GTIN
00781087135792
UPC
781087135792
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Packaging
Weight
6.337 kg/EA
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
SIGN
Frequency Rating
50to60
Standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat