LT112600 - Non-Ul 1-1/2" Seal Tight Metallic 600' Reel

Afc Cable Systems

  • $2.55 (Each)
  • $2.55 (Each)

  • $254.89 (Per 100)

  • $1,529.34 (Per 600)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT112600
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
6106-62-00
Description
Non-Ul 1-1/2" Seal Tight Metallic 600' Reel
Non-Ul Liquid-Tuff Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 Inch Diameter, 600 Foot Reel
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680137838 / 0077680137838 / 00077680137838
Weight per unit
540 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$2.55 (Each)
Standard Packaging
$1,529.34 (Per 600)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LT112600 - Small Image
 
LT112600 - Large Image
Attachments
 
 
LT112600 - Specification Sheet
Other Links
 
 
LT112600 - Other
 
LT112600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
600
Descriptions
Description
NON-UL 1-1/2" SEAL TIGHT METALLIC 600' REEL
Product Type
1 1/2 Liquid-Tuff VF LT 600RL
Short Description
1 1/2 LIQUID-TUFF VF LT 600RL
extra long description
AFC 6106-62-00 1 1/2 LIQUID-TUFF VF
Features
LIQUID-TUFF™ Liquidtight, Flexible Steel Conduit, Type VF is a general purpose Non-UL raceway that is oil and sunlight resistant. Designed to be used for specific applications where Underwriters Laboratories Inc. (UL) or other agency approvals are not required.
Long Description
Non-UL LIQUID-TUFF Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 inch Diameter, 600 Foot Reel
Additional Information
outside diameter
1.630/1.660
Inside Diameter
1.380/1.410
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
6106-62-00
GTIN
00077680137838
UPC
077680137838
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.98
Weight per each
540
Carton
1
Package
600
Uses, Certifications, and Standards
Temperature Rating
140
Application
600 V and lower circuits.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat