MCT122SLBRGY250 - MC 12/2 SL BR/Gy/GN 250'

Kaf-Tech

  • $0.44 (Each)
  • $0.44 (Each)

  • $110.72 (Per 250)

  • $442.90 (Per 1,000)
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
MCT122SLBRGY250
Manufacturer
Kaf-Tech
Manufacturer's Part Number
1704B42T01
Description
MC 12/2 SL BR/Gy/GN 250'
MC Cable, Solid, 600 V, 250 FT Overall Length, 0.495 In Outside Diameter, Copper Conductor Material, Thermoplastic Insulation Material, Brown, Gray and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 LB/FT
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/GTIN
077680195357 / 00077680195357
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.44 (Each)
Carton
$110.72 (Per 250)
Resources
Images
 
 
MCT122SLBRGY250 - Large Image
 
MCT122SLBRGY250 - Large Image
 
MCT122SLBRGY250 - Large Image
 
MCT122SLBRGY250 - Large Image
Attachments
 
 
MCT122SLBRGY250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Conductor Size
12 AWG Conductor And Ground
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Thermoplastic
Color
Brown;Gray;Green
Conductor Material
Solid Copper
Dimensions and Weight
Overall Length
250 ft
Length
250 FT Coil
Descriptions
Description
MC 12/2 SL BR/GY/GN 250'
Product Type
Mc Cable
Long Description
Mc Cable, Solid, 600 V, 250 ft Overall Length, 0.495 in Outside Diameter, Copper Conductor Material, Thermoplastic Insulation Material, Brown, Gray and Green, 2 Conductors, +90 °C Operating Temperature, 0.147 lb/ft
Short Description
Mc Cable, Solid, Brown/Gray/Green
Additional Information
Fire Penetration;Surface Mounted
extra long description
AFC 1704B42T01 12-2 MC TUFF BN GY G
Special Features
Cable tray rated, install per NEC; May be surfaced mounted and embedded in plaster; Environmental air-handling space installation per NEC 300.22; UL Classi?ed 1, 2, and 3 hour through (Fire) penetration product, R-14141; Made in USA of US and/or imported materials; ColorSpec ID system
Additional Information
Maximum Operating Temperature
+90 °C
Solid/Strand
Solid
Standards Met
UL 83;UL 1479;UL 1569;UL 1581;UL 2556;UL E80042;UL R-14141;NEC 230.43;NEC 300.22(C);NEC 392;NEC 396;NEC 330;NEC 501;NEC 502;NEC 503;NEC 530;NEC 504;NEC 505;NEC 518;NEC 520;NEC 530;NEC 645;Federal Specification A-A-59544;OSHA Requirement;HUD Requirement;ISO 9001;ECCN EAR99
Made in USA
yes
outside diameter
0.495 in
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
1704B42T01
GTIN
00077680195357
UPC
077680195357
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Lightweight Type MC Cable With Ground And Neutral
Packaging
Package Type
Carton
Weight
147
Weight per each
0.147
Carton
250
Uses, Certifications, and Standards
Application
Environmental Air-Handling
Temperature Rating
90 Deg C (Dry)
standard
UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Speci?cation A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat