SBX123 - 12/3 Solid Ac/BX Steel Cable

Flexible Conduit

  • $0.74 (Per Foot)
  • $0.74 (Per Foot)

  • $185.49 (Per 250 Feet)

  • $741.95 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBX123
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55275001
Description
12/3 Solid Ac/BX Steel Cable
Duracladâ® Type Ac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886051623 / 00032886051623
Weight per unit
0.25 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.74 (Per Foot)
Carton
$185.49 (Per 250 Feet)
Resources
Images
 
 
SBX123 - Small Image
 
SBX123 - Large Image
Attachments
 
 
SBX123 - Specification Sheet
Other Links
 
 
SBX123 - Other
 
SBX123 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/3 SOLID AC/BX STEEL CABLE
Product Type
Duracladâ® Type Ac
extra long description
SWC 55275001 Duraclad® Type AC
Long Description
Duraclad® Type AC
Additional Information
outside diameter
0.4976
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55275001
GTIN
00032886051623
UPC
032886051623
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC
Packaging
Weight
61.4785
Weight per foot
0.25
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat