9315 - 4-1/2 Round Blank Cover

Allied Moulded Products

  • $3.32 (Each)
  • $3.32 (Each)

  • $331.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9315
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9315
Description
4-1/2 Round Blank Cover
4-1/2 In Round Blank Cover
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
085339101307 / 00085339101307 / 00085339101307
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$3.32 (Each)
Resources
Attachments
 
 
9315 - Specification Sheet
Images
 
 
9315 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC
Material, Color, and Finish
Finish
Beige/Tan
Dimensions and Weight
Diameter
4-3/4 INCH
Descriptions
Description
4-1/2 ROUND BLANK COVER
Product Type
Round Cover
extra long description
FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; BEIGE/TAN FINISH; UL, ANSI/UL 514C APPROVAL; 4-3/4 INCH DIAMETER; 100 STANDARD PACKAGE; BLANK OPENING TYPE; FIBERGLASSBOX BRAND; DEPTH 0.375 INCH; INCLUDES 2 MOUNTING SCREW; APPLICATION ROUND OUTLET BOX COVER RESIDENTIAL CONSTRUCTION
Long Description
ROUND COVER, FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; BEIGE/TAN FINISH; UL, ANSI/UL 514C APPROVAL; 4-3/4 INCH DIAMETER; 100 STANDARD PACKAGE; BLANK OPENING TYPE; FIBERGLASSBOX[TM] BRAND; DEPTH 0.375 INCH; INCLUDES 2 MOUNTING SCREW
Additional Information
Depth 0.375 Inch; Includes 2 Mounting Screw; Application Round Outlet Box Cover Residential Construction
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Opening Type
BLANK
Manufacturer Information
Manufacturers Part Number
9315
Brand
Allied Moulded Products
GTIN
00085339101307
UPC
085339101307
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Standard Package
100 W
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat