9344 - 4" SQ Blank Cover

Allied Moulded Products

  • $2.70 (Each)
  • $2.70 (Each)

  • $270.01 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9344
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9344
Description
4" SQ Blank Cover
4 In SQ Blank CVR 9339 9342 9343
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
085339103608 / 00085339103608 / 00085339103608
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.70 (Each)
Carton
$2.70 (Each)
Standard Packaging
$270.01 (Per 100)
Resources
Images
 
 
9344 - Large Image
Attachments
 
 
9344 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Height
4 INCH
Width
4 INCH
Descriptions
Product Type
Cover
extra long description
FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4 INCH; 4 INCH; UL 514C APPROVAL; 100 STANDARD PACKAGE; 4 INCH BOX SIZE; BLANK OPENING TYPE; 0.3125 INCH RAISED; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; MOUNTING SCREW; USED ON 9339/9342/9343 SERIES SQUARE JUNCTION BOX; 93 MODEL
Description
4" SQ BLANK COVER
Long Description
COVER, FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 4 INCH; 4 INCH; UL 514C APPROVAL; 100 STANDARD PACKAGE; 4 INCH BOX SIZE; BLANK OPENING TYPE; 0.3125 INCH RAISED; FIBERGLASSBOX[TM] BRAND; COLOR BEIGE/TAN; MOUNTING SCREW
Additional Information
Color Beige/Tan; Mounting Screw; Used On 9339/9342/9343 Series Square Junction Box
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Raised
0.3125 Inch
Box Size
4 INCH
Opening Type
BLANK
Manufacturer Information
Manufacturers Part Number
9344
Brand
Allied Moulded Products
Model
93
GTIN
00085339103608
UPC
085339103608
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Standard Package
100 W
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat