9375FR - 4" 14.0 Cu In Fan Box

Allied Moulded Products

  • $9.05 (Each)
  • $9.05 (Each)

  • $217.26 (Per 24)

  • $905.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9375FR
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9375FR
Description
4" 14.0 Cu In Fan Box
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener) Material, Black, 9375-FR Model, 14 Cu.In Capacity, (2) 1/2 In Knockout Size, 2 Knockouts, Bottom Mount, 3-13/16 In Width, 4 In Diameter, 6 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339792918 / 00085339792918 / 00085339792918
Weight per unit
0.2917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.05 (Each)
Carton
$9.05 (Each)
Standard Packaging
$217.26 (Per 24)
Resources
Images
 
 
9375FR - Small Image
 
9375FR - Large Image
 
9375FR - Large Image
Attachments
 
 
9375FR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate;Plated Carbon Steel (Fastener)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
3-13/16 in
Diameter
4 in
Depth
3-13/16 Inch
Descriptions
Product Type
Fan Support Box
Special Features
Fan/Fixture Screws for Joist Mounting;2 HR Fire Resistive Walls and Ceilings
Long Description
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener) Material, Black, 9375-FR Model, 14 cu.in Capacity, (2) 1/2 in Knockout Size, 2 Knockouts, Bottom Mount, 3-13/16 in Width, 4 in Diameter, 6 lb
Short Description
Fan Support Box, Polycarbonate;Plated Carbon Steel (Fastener), Black, 14 cu.in
Description
4" 14.0 CU IN FAN BOX
extra long description
DEPTH 3 3/4 INCH; DIAMETER 4 INCH; CAPACITY 14 CU INCH CAPACITY; STANDARD PACKAGE 24; APPROVAL UL
Additional Information
Fan Rating 70 Pound; Fixture Rating 110 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
24 PK
Made in USA
yes
for use with
Non-Metallic Sheathed Cable
Knockout Size
(2) 1/2 in
Number of Knockouts
2
Mounting Type
Bottom Mount
Cable Entry
Non-Metallic Sheathed Cable, Speed Clamp
Manufacturer Information
Manufacturers Part Number
9375FR
Model
9375-FR
Brand
Allied Moulded Products
GTIN
00085339792918
UPC
085339792918
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Old/New Work, Fan/Fixture
Packaging
Weight
6 lb
Standard Package
24 in
Weight per each
0.2917
Carton
1
Package
24
Uses, Certifications, and Standards
Application
New and Old Work Residential Construction
Capacity
14 cu.in
Mounting
(2) 1/2 Inch Knockout, Bottom
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat