PJ20H - 4" SQ BLK NM Wall BX W/MNT BRKT

Allied Moulded Products

  • $8.27 (Each)
  • $8.27 (Each)

  • $396.87 (Per 48)

  • $826.82 (Per 100)

In-Stock: 88 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ20H
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
PJ-20H
Description
4" SQ BLK NM Wall BX W/MNT BRKT
4 In SQ Box 20.5 Cu In Side MNT HGR
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339990000 / 00085339990000 / 00085339990000
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Carton
$8.27 (Each)
Standard Packaging
$396.87 (Per 48)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
88
Resources
Attachments
 
 
PJ20H - Specification Sheet
Images
 
 
PJ20H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Width
4 INCH
Depth
1-5/8 INCH
Height
4 INCH
Descriptions
Description
4" SQ BLK NM WALL BX W/MNT BRKT
Product Type
Square Junction Box
Additional Information
Color Black; Includes Machine Tapped Cover Screw Holes, Cover Screws
Commodity Description
OUTLET BOXES - NON METALLIC
Long Description
SQUARE JUNCTION BOX, PVC MATERIAL; 4 INCH; 4 INCH; 1-5/8 INCH; UL 514C APPROVAL; FACE BRACKET, HANGER MOUNTING; 48 STANDARD PACKAGE; 20.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM] BRAND; COLOR BLACK
extra long description
PVC MATERIAL; 4 INCH; 4 INCH; 1-5/8 INCH; UL 514C APPROVAL; FACE BRACKET, HANGER MOUNTING; 48 STANDARD PACKAGE; 20.5 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX[TM] BRAND; COLOR BLACK; INCLUDES MACHINE TAPPED COVER SCREW HOLES, COVER SCREWS; PJ-20 MODEL
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
PJ-20H
Brand
Allied Moulded Products
Model
PJ-20
GTIN
00085339990000
UPC
085339990000
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Standard Package
48 in
Weight per each
0.3125
Carton
1
Package
48
Uses, Certifications, and Standards
Mounting
Face Bracket, Hanger
Capacity
20.5 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Cabot
79 View Store
Conway
9 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat