SBCB - 8B Slider Box 25 Ci

Allied Moulded Products

  • $13.97 (Each)
  • $13.97 (Each)

  • $167.66 (Per 12)

  • $1,397.13 (Per 100)
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
SBCB
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SB-CB
Description
8B Slider Box 25 Ci
4 In RND Adj Box 26.0 Ci Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339945055 / 00085339945055 / 00085339945055
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.97 (Each)
Carton
$167.66 (Per 12)
Resources
Images
 
 
SBCB - Large Image
Attachments
 
 
SBCB - Specification Sheet
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
Beige/Tan Polycarbonate
Dimensions and Weight
Depth
2-3/4 INCH
Diameter
4 INCH
Descriptions
Description
8B SLIDER BOX 25 CI
Product Type
Switch/Receptacle Box
Long Description
SWITCH/RECEPTACLE BOX, OLD/NEW WORK, WALL/CEILING FIXTURE TYPE; BEIGE/TAN POLYCARBONATE MATERIAL; 2-3/4 INCH; UL, ANSI/UL 514C APPROVAL; 4 INCH DIAMETER; (2) 1/2 INCH KNOCKOUT, INTERNAL SCREW WITH ADJUSTABLE SLIDER PLATE MOUNTING; 12 STANDARD PACKAGE
extra long description
OLD WORK TYPE; 2 3/4 INCH; 2 3/4 DEPTH IN INCH; 4 DIAMETER IN INCH; UL APPROVAL; <DIAMETER > DIAMETER; SCREW MOUNTING; 12 STANDARD PACKAGE; 26 CU INCH CAPACITY; SLIDERBOX[R] BRAND; WEIGHT 3 LB
Additional Information
Fixture Rating 50 Pound; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Sheathed Cable, Speed Clamp
Manufacturer Information
Manufacturers Part Number
SB-CB
Brand
Allied Moulded Products
GTIN
00085339945055
UPC
085339945055
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Old/New Work, Wall/Ceiling Fixture
Packaging
Standard Package
12
Weight per each
0.25
Carton
12
Uses, Certifications, and Standards
Mounting
(2) 1/2 Inch Knockout, Internal Screw with Adjustable Slider Plate
Capacity
25 Cubic Inch
Approval
UL, ANSI/UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat