SER201000 - Ser 2/0-2/0-2/0-1 Alu 1000'

Southwire

  • $4198.34 (Per 1,000 Feet)
  • $4.20 (Per Foot)

  • $4,198.34 (Per 1,000 Feet)
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
SER201000
Manufacturer
Southwire
Manufacturer's Part Number
13105206
Description
Ser 2/0-2/0-2/0-1 Alu 1000'
Service Entrance Cable, Stranded, 12 Strands, 2/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1264 Mil Outside Diameter, +90 °C Operating Temperature, 653 LB/MFT
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Aluminum-Ser /Ns-1/Ns-2 Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886584862 / 00032886584862
Weight per unit
0.633 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.20 (Per Foot)
Carton
$4,198.34 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
87,368 Feet
Resources
Attachments
 
 
SER201000 - Specification Sheet
Images
 
 
SER201000 - Large Image
 
SER201000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat