URD20PCS - 2/0 Urd Converse Alu PCS

King Wire Inc.

  • $2.40 (Per Foot)
  • $2.40 (Per Foot)

  • $2,396.46 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD20PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
2/0 Urd Converse Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene (Xlpe) Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.490 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000158
Weight per unit
0.504 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.40 (Per Foot)
Carton
$2.40 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
49,615 Feet
Resources
Images
 
 
URD20PCS - Small Image
 
URD20PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49,615 Feet

Location search:
These alternate items can be purchased instead of URD20PCS.
Jump To:

Similar Items

Similar items are close alternatives to URD20PCS, though they may not be 100% alike.

Underground Distribution Cable, Stranded, 245 A/180 A, 600 V, 11 (Phase);9 (Neut...
  • Our Part #: URD201000
  • Austin RDC Availability: 5,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 55416301
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,396.46) ·
URD201000 - King Wire Inc.

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$2,396.46

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat