URD22241000 - 2-2-2-4 Urd Dyke Alu 1000'

Southwire

  • $2480.10 (Per 1,000 Feet)
  • $2.48 (Per Foot)

  • $2,480.10 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD22241000
Manufacturer
Southwire
Manufacturer's Part Number
55417301
Description
2-2-2-4 Urd Dyke Alu 1000'
Underground Distribution Cable, Stranded, 155 A/115 A, 600 V, 7 Strands, 4 Conductors, #2 Awg Conductor Size, 1000 FT Overall Length, 973 Mil Outside Diameter, 60 Mil (Phase/Neutral) Insulation Thickness, Aluminum Conductor Material, Polyethylene (Xlpe) Insulation Material, Yellow (Extruded Stripe), +90 °C Operating Temperature, 342 LB/1000 FT
Slang Terms

Suggest a New Term
Categories
Direct Burial Wire - Rwu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000162
Weight per unit
0.34 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.48 (Per Foot)
Carton
$2,480.10 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
49,517 Feet
Resources
Images
 
 
URD22241000 - Large Image
 
URD22241000 - Large Image
Attachments
 
 
URD22241000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat