URD4040401000 - 4/0-4/0-4/0 Urd Monmouth Alu 1000'

King Wire Inc.

  • $3650.50 (Per 1,000 Feet)
  • $3.65 (Per Foot)

  • $3,650.50 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD4040401000
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
4/0-4/0-4/0 Urd Monmouth Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 4/0-4/0-4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.857 X 1.445 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000178
Weight per unit
0.83 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.65 (Per Foot)
Carton
$3,650.50 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
17,151 Feet
Resources
Images
 
 
URD4040401000 - Small Image
 
URD4040401000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat