URD40PCS - 4/0 Urd Sweetbriar Alu PCS

King Wire Inc.

  • $3.41 (Per Foot)
  • $3.41 (Per Foot)

  • $3,408.15 (Per 1,000 Feet)
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
URD40PCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
4/0 Urd Sweetbriar Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene (Xlpe) Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.590 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000183
Weight per unit
0.74 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.41 (Per Foot)
Carton
$3.41 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
73,260 Feet
Resources
Images
 
 
URD40PCS - Small Image
 
URD40PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73,260 Feet

Location search:

* All prices subject to change.

Begin Live Chat