XHHW500WHPCS - Al XHHW 500 STR White PCS

King Wire Inc.

  • $2.93 (Per Foot)
  • $2.93 (Per Foot)

  • $2,932.36 (Per 1,000 Feet)
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
XHHW500WHPCS
Manufacturer
King Wire Inc.
Manufacturer's Part Number
Description
Al XHHW 500 STR White PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, White, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - Xhhw-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000236
Weight per unit
0.552 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.93 (Per Foot)
Carton
$2.93 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
28,229 Feet
Resources
Images
 
 
XHHW500WHPCS - Small Image
 
XHHW500WHPCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XHHW500WHPCS.
Jump To:

Similar Items

Similar items are close alternatives to XHHW500WHPCS, though they may not be 100% alike.

Al XHHW 500 STR White 2500'
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($7,330.90) ·
XHHW500WH2500 - King Wire Inc.

Check local availability

Total Availability: In Stock

Book Price

$7,330.90

Per 2,500 Feet

QTY:
Feet
Add
Al XHHW 500 STR White 5000'
  • MFR Part #:
  • Manufacturer: King Wire Inc.
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($14,661.80) ·
XHHW500WH5000 - King Wire Inc.

Check local availability

Total Availability: Out of Stock

Book Price

$14,661.80

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat