EC751US - 3/4" Steel Emt Comp Conn - U.S. Made

Amfico

  • $3.08 (Each)
  • $3.08 (Each)

  • $77.01 (Per 25)

  • $308.04 (Per 100)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC751US
Manufacturer
Amfico
Manufacturer's Part Number
EC751US
Description
3/4" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 12 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662364017713 / 00662364017713
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Carton
$77.01 (Per 25)
Stock Availability
McAllen
0 (Find nearest stock)
All Stores
18,485
Resources
Images
 
 
EC751US - Large Image
Other Links
 
 
EC751US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.563 in
Diameter
1.813 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 1.813 in Diameter, 0.406 in Thread Length, 12 lb/100
Short Description
EMT Compression Connector, 3/4 in, Straight, Zinc Plated, Concrete-Tight
Special Features
Concrete-Tight
extra long description
AMFICO EC751US 3/4" EMT Stl Comp Co
Description
3/4" STEEL EMT COMP CONN - U.S. MADE
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.406 in
for use with
EMT Conduit
Standards Met
UL Canada;ULus Listed
package quantity
125 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC751US
GTIN
00662364017713
UPC
662364017713
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
12 lb/100
Weight per each
0.12
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat