EC752US - 1" Steel Emt Comp Conn - U.S. Made

Amfico

  • $5.12 (Each)
  • $5.12 (Each)

  • $102.40 (Per 20)

  • $511.98 (Per 100)

In-Stock: 0 available locally (NE Wichita, KS) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EC752US
Manufacturer
Amfico
Manufacturer's Part Number
EC752US
Description
1" Steel Emt Comp Conn - U.S. Made
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 2 In Diameter, 0.406 In Thread Length, 19 LB/100
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662364017720 / 00662364017720
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.12 (Each)
Carton
$102.40 (Per 20)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
3,343
Resources
Images
 
 
EC752US - Large Image
Other Links
 
 
EC752US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.813 in
Diameter
2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 2 in Diameter, 0.406 in Thread Length, 19 lb/100
Short Description
EMT Compression Connector, 1 in, Straight, Zinc Plated, Concrete-Tight, US Made
Special Features
Concrete-Tight
extra long description
AMFICO EC752US 1" EMT Stl Comp Con
Description
1" STEEL EMT COMP CONN - U.S. MADE
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.406 in
for use with
EMT Conduit
Standards Met
UL Canada;ULus Listed
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC752US
GTIN
00662364017720
UPC
662364017720
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
19 lb/100
Weight per each
0.18
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat