SS60US - 1/2" Steel Emt SS Coupling - U.S. Made

Amfico

  • $2.44 (Each)
  • $2.44 (Each)

  • $121.99 (Per 50)

  • $243.98 (Per 100)

In-Stock: 1,145 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS60US
Manufacturer
Amfico
Manufacturer's Part Number
SS60US
Description
1/2" Steel Emt SS Coupling - U.S. Made
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.75 In Length, 0.937 In Diameter, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662364191000 / 00662364191000
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$121.99 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,145
Resources
Images
 
 
SS60US - Large Image
Specifications Sheets
 
 
SS60US - Specification Sheet
Other Links
 
 
SS60US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.75 in
Diameter
0.937 in
Descriptions
Product Type
Emt Set Screw Coupling
Description
1/2" STEEL EMT SS COUPLING - U.S. MADE
Long Description
EMT Set Screw Coupling, 1/2 in Trade Size, Zinc Plated, 1.75 in Length, 0.937 in Diameter, 0.1 lb/EA
Short Description
EMT Set Screw Coupling, 1/2 in, Zinc Plated, 0.1 lb/EA
Special Features
Concrete-Tight
extra long description
AMFICO SS60US 1/2" EMT Stl Set Scre
Additional Information
for use with
EMT Conduit
Standards Met
UL Canada;ULus
package quantity
50 CT;1 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SS60US
Brand
Amfico
GTIN
00662364191000
UPC
662364191000
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1 lb/EA
Weight per each
0.08
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,145

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
20 View Store
Denver
412 View Store

M-Z

Location Stock Available
Midwest City
6 View Store

* All prices subject to change.

Begin Live Chat