SS67US - 3" Steel Emt SS Coupling - U.S. Made

Amfico

  • $26.31 (Each)
  • $26.31 (Each)

  • $2,630.92 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS67US
Manufacturer
Amfico
Manufacturer's Part Number
SS67US
Description
3" Steel Emt SS Coupling - U.S. Made
This Cat # Replaced With Cat # Ers300cplg
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
-
UPC/EAN/GTIN
66236419114
Weight per unit
2.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.31 (Each)
Carton
$26.31 (Each)
Resources
Images
 
 
SS67US - Large Image
Attachments
 
 
SS67US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.84 INCH
Length
4.5 INCH
Descriptions
Product Type
Set Screw Coupling
Description
3" STEEL EMT SS COUPLING - U.S. MADE
Long Description
SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.5 INCH; EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 3.84 INCH DIAMETER; 3 STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE-TIGHT
Commodity Description
Steel Set Screw Emt Couplings
Manufacturer Information
Manufacturers Part Number
SS67US
Brand
Amfico
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3 INCH
Availability
Status
Inactive
Packaging
Standard Package
3 in
Weight per each
2.64
Carton
1
Uses, Certifications, and Standards
Used On
EMT CONDUIT
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat