STR5090 - 1/2" 90D Steel Seal-Tite Connector

Amfico

  • $5.92 (Each)
  • $5.92 (Each)

  • $59.17 (Per 10)

  • $591.66 (Per 100)

In-Stock: 1,050 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR5090
Manufacturer
Amfico
Manufacturer's Part Number
STR-5090
Description
1/2" 90D Steel Seal-Tite Connector
Liquid Tight 90° Connector, 1/2 In Trade Size, Steel, Zinc Plated, 1.34 In Length, 1.19 In Diameter, 0.63 In Thread Size, Threaded Connection, 13 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364305094 / 00662364305094
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.92 (Each)
Carton
$59.17 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,050
Resources
Images
 
 
STR5090 - Large Image
Other Links
 
 
STR5090 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.34 in
Diameter
1.19 in
Descriptions
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90° Connector, 1/2 in Trade Size, Steel, Zinc Plated, 1.34 in Length, 1.19 in Diameter, 0.63 in Thread Size, Threaded Connection, 13 lb/100
Short Description
Liquid Tight 90° Connector, Steel, 1/2 in, 90°
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-5090 1/2" 90° Liquidtigh
Description
1/2" 90D STEEL SEAL-TITE CONNECTOR
Additional Information
Connection Orientation
90°
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;200 PK
Made in USA
yes
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-5090
GTIN
00662364305094
UPC
662364305094
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100
Weight per each
0.23
Carton
10
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat