UCR5CCT24BK - *Delisted* 24" 15W 120V 5CCT BLK Uc W Receptacles

American Lighting

  • $144.34 (Each)
  • $144.34 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCR5CCT24BK
Manufacturer
American Lighting
Manufacturer's Part Number
UCR-5CCT-24-BK
Description
*Delisted* 24" 15W 120V 5CCT BLK Uc W Receptacles
24" Led Courant, 120V Ac 15W, 900LUMEN, CRI90, 5CCT, 15AMP, With Two Receptacles, Black Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
714176037233 / 00714176037233
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$144.34 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
3
All Stores
3
Resources
Images
 
 
UCR5CCT24BK - Small Image
 
UCR5CCT24BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Description
*DELISTED* 24" 15W 120V 5CCT BLK UC W RECEPTACLES
Long Description
24" LED COURANT, 120V AC 15W, 900LUMEN,CRI90, 5CCT, 15AMP, WITH TWO RECEPTACLES, BLACK FINISH
Product Type
Undercabinet
Additional Information
Bulb Type
LED
Category
Specialty Items
Manufacturer Information
Brand
American Lighting
Manufacturers Part Number
UCR-5CCT-24-BK
GTIN
00714176037233
UPC
714176037233
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Undercabinet
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat