34031 - 1" Ua Black Sealtite 100'

Anaconda

  • $4.15 (Per Foot)
  • $4.15 (Per Foot)

  • $414.61 (Per 100 Feet)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
34031
Manufacturer
Anaconda
Manufacturer's Part Number
34031
Description
1" Ua Black Sealtite 100'
Thermoplastic PVC Jacket With Integral Bonding Wire 1" Ua Black 100 FT Carton
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118340315 / 00714118340315
Weight per unit
73 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.15 (Per Foot)
Carton
$414.61 (Per 100 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
600 Feet
Resources
Images
 
 
34031 - Small Image
 
34031 - Large Image
Attachments
 
 
34031 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" UA BLACK SEALTITE 100'
Product Type
1 Ua-Efst-Ef-Htua-or-HC-BLK 100'
extra long description
ANACON 34031 1 UA-EFST-EF-HTUA-OR-H
Long Description
Thermoplastic PVC Jacket with integral bonding wire 1" UA Black 100 ft carton
Special Features
Thermoplastic PVC Jacket with integral bonding wire 1" UA Black 100 ft carton
Manufacturer Information
Manufacturers Part Number
34031
Brand
Anaconda
GTIN
00714118340315
UPC
714118340315
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquid-tight flexible metal conduit
Packaging
Weight per foot
73
Carton
100
Uses, Certifications, and Standards
Application
STANDARD
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 600 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
400 View Store

A-L

Location Stock Available
Bryan
200 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat