7649262IT - 1" Type A 90 Deg NPB Fitting

Anaconda

  • $61.90 (Each)
  • $61.90 (Each)

  • $309.50 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7649262IT
Manufacturer
Anaconda
Manufacturer's Part Number
7649262IT
Description
1" Type A 90 Deg NPB Fitting
Nickel Plated Brass Type A 1" 90 Degree Fitting
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
714118024079 / 00714118024079
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$61.90 (Each)
Standard Packaging
$309.50 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1" TYPE A 90 DEG NPB FITTING
Product Type
1" X 1" Type A 90° NPB Compact Fitting
Long Description
Nickel plated brass TYPE A 1" 90 degree Fitting
Manufacturer Information
Brand
Anaconda
Manufacturers Part Number
7649262IT
GTIN
00714118024079
UPC
714118024079
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat