3702000 - Wes 3702000 MH175/U

Westinghouse Lighting

  • $40.56 (Each)
  • $40.56 (Each)

  • $243.36 (Per 6)

In-Stock: 0 available locally (Kansas City - North, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3702000
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3702000
Description
Wes 3702000 MH175/U
175W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721370205 / 00030721370205
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.56 (Each)
Standard Packaging
$243.36 (Per 6)
Stock Availability
Kansas City - North
0
Lenexa
0
All Stores
0
Resources
Images
 
 
3702000 - Small Image
 
3702000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
WES 3702000 MH175/U
Product Type
Light Bulb
Long Description
175W ED28 HID Metal Halide Clear E39 (Mogul) Base, Box
Additional Information
Category
Specialty Items
bulb type
ED28
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3702000
GTIN
00030721370205
UPC
030721370205
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.66
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat